text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel Aluminum Oxide 80 Grit Fine 1 Form 454A802J10V3 600 x 305 x 80mm

Article number 9X364630
Diameter 600
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 600
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit
Type Grinding Wheel

Description

For high-alloyed steels and HSS Universal use Cool grinding High economic efficiency

Article numbers

Article number 9X364630
EAN 9003176559380
UBB 500683146947
UNSPSC 27112700
Manufacturer article nr  655938
Do not close this page. This message will disappear, when the page is fully loaded.