text.skipToContent text.skipToNavigation

Tyrolit Grinding wheel 500 x 60 x 203,2

Article number 7Q841689
Diameter 500
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 500
Type Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 80

Description

With this wheel we guarantee a tailored selection of high-performance aluminium oxides together with special bond systems. This ensures universal use on all high-alloyed steels and HSS. With a sintered aluminium oxide mixture, for example 454A, it is possible to achieve the maximum stock removal rate for vitrified bonded grinding wheels. Improved performance can be achieved by resin-bonded CBN tools, such as the VIB STAR.

Article numbers

Article number 7Q841689
EAN 9003172160689
UBB 500683080922
UNSPSC 27112700
Manufacturer article nr  216068
Do not close this page. This message will disappear, when the page is fully loaded.