text.skipToContent text.skipToNavigation

Tyrolit Grinding wheel 400 x 40 x 127

Article number 8E635438
Diameter 400
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum

Specifications

Diameter 400
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 60

Description

In many industries, external cylindrical grinding is one of the most frequently used grinding processes. In the automotive industry, for example, camshafts, crankshafts and gear shafts designed to meet the most stringent demands and requirements are produced. Use of aluminium oxide especially for non and low-alloyed steels. The grade and structure of the wheel affect the grinding result and are tailored perfectly to use on non and low-alloyed steels. Our assortment also includes wheels for angled flute grinding.

Article numbers

Article number 8E635438
EAN 9003170254731
UBB 500683041742
UNSPSC 27112700
Manufacturer article nr  25473
Do not close this page. This message will disappear, when the page is fully loaded.