text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel 250X25X76


This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is

Article number 2S307608
Shaft diameter (mm) 76
Disc diameter (mm) 250
Granulation 46
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 1

Specifications

Shaft diameter (mm) 76
Disc diameter (mm) 250
Granulation 46
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 76
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Suitable for filler No
Brand Tyrolit
Type Flat Grinding Disc

Description

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems. Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Article numbers

Article number 2S307608
EAN 9003173119228
UNSPSC 31191500
Manufacturer article nr  311922
Do not close this page. This message will disappear, when the page is fully loaded.