text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Grinding wheel 250 x 32 x 32

Article number 9O090209
Height 32
Disc diameter (mm) 250
Granulation 80
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Height 32
Disc diameter (mm) 250
Granulation 80
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 32
Particle type Silicon carbide
Brand Tyrolit

Description

When sharpening solid carbide or tungsten carbide tipped tools, only wheels with silicon carbide specifications should be used. Due to their special grain shape you can achieve good results even on extremely hard workpieces. This wheel can also be used for cast iron. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 9O090209
EAN 9003170589642
UBB 500683053531
UNSPSC 27112700
Manufacturer article nr  58964
Do not close this page. This message will disappear, when the page is fully loaded.