text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Grinding wheel 200 x 25 x 32

Article number 3O863824
Height 25
Disc diameter (mm) 200
Granulation 80
Suitable for steel Yes
Bore diameter 32

Specifications

Height 25
Disc diameter (mm) 200
Granulation 80
Suitable for steel Yes
Bore diameter 32
Particle type Corundum
Brand Tyrolit

Description

This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load. We offer a wide spectrum of dimensions to cover the most common applications. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 3O863824
EAN 9003171295504
UBB 500683071368
UNSPSC 27112700
Manufacturer article nr  129550
Do not close this page. This message will disappear, when the page is fully loaded.