text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Grinding wheel 200 x 25 x 20

Article number 7T749687
Height 25
Disc diameter (mm) 200
Granulation 60
Suitable for steel Yes
Bore diameter 20

Specifications

Height 25
Disc diameter (mm) 200
Granulation 60
Suitable for steel Yes
Bore diameter 20
Particle type Corundum
Brand Tyrolit

Description

This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load. We offer a wide spectrum of dimensions to cover the most common applications. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 7T749687
EAN 9003170683401
UBB 500683055510
UNSPSC 27112700
Manufacturer article nr  68340
Do not close this page. This message will disappear, when the page is fully loaded.