text.skipToContent text.skipToNavigation

Tyrolit Grinding wheel 146910 200 x 25 x 32 36P5AV17

Article number T6300.146.910
Height 25
Disc diameter (mm) 200
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32

Specifications

Height 25
Disc diameter (mm) 200
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Particle type Corundum

Description

Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies. They can be used universally for grinding and sharpening various components. The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding. These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number T6300.146.910
EAN 9003171469103
UBB 500504513226
UNSPSC 31191500
Manufacturer article nr  146910
Do not close this page. This message will disappear, when the page is fully loaded.