text.skipToContent text.skipToNavigation

Tyrolit Grinding Wheel 126 Grit Fine CNC 1A1 Form Flat 12-10 150 x 20 x 12mm


This metal-bonded CBN wheel grinds all cutting tools for the wood and metal industry. Grinding wheel sets for complete machining are available in the CBN grit size range B126 - B76. It is important that this wheel is only used for deep grinding. The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a

Article number 1C168826
Application Grinding
Shape Flat
Thickness (mm) 12
Disc diameter (mm) 150
Suitable for wet operation Yes
Packed per 1

Specifications

Application Grinding
Shape Flat
Thickness (mm) 12
Disc diameter (mm) 150
Suitable for wet operation Yes
Granulation 126
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 20
Suitable for wood Yes
Bowl wheel No
Particle type Other
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness fine
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Suitable for dry use No
Brand Tyrolit
Type Grinding Wheel

Description

This metal-bonded CBN wheel grinds all cutting tools for the wood and metal industry. Grinding wheel sets for complete machining are available in the CBN grit size range B126 - B76. It is important that this wheel is only used for deep grinding. The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

Article numbers

Article number 1C168826
EAN 9003177724480
UNSPSC 31191500
Manufacturer article nr  772448
Do not close this page. This message will disappear, when the page is fully loaded.