text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Aluminum Oxide 80 Grit Fine 1 Form SD33A802JJ8PVK3F 225 x 51 x 25mm

Article number 9Q593590
Diameter 225
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum

Specifications

Diameter 225
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Tyrolit
Type Grinding Disc

Description

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article numbers

Article number 9Q593590
EAN 9003176645458
UBB 500683159312
UNSPSC 27112700
Manufacturer article nr  664545
Do not close this page. This message will disappear, when the page is fully loaded.