text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Aluminum Oxide 46 Grit Medium 7 Form 89A46I8AV217 300 x 76.2 x 50mm

Article number 4G122603
Diameter 300
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum

Specifications

Diameter 300
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 46
Brand Tyrolit
Type Grinding Disc

Description

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article numbers

Article number 4G122603
EAN 9003176652814
UBB 500683177132
UNSPSC 27112700
Manufacturer article nr  665281
Do not close this page. This message will disappear, when the page is fully loaded.