text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Aluminum Oxide 46 Grit Medium 1 Form SD56A46II8PVK3F 400 x 127 x 60mm


Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved tha

Article number 5U057693
Shaft diameter (mm) 127
Disc diameter (mm) 400
Granulation 46
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Shaft diameter (mm) 127
Disc diameter (mm) 400
Granulation 46
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 127
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Suitable for filler No
Brand Tyrolit
Type Grinding Disc

Description

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article numbers

Article number 5U057693
EAN 9003177933387
UNSPSC 31191500
Manufacturer article nr  793338
Do not close this page. This message will disappear, when the page is fully loaded.