text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Aluminum Oxide 46 Grit Medium 1 Form SD33A46JJ8PVK3F 205 x 31.75 x 13mm

Article number 9V911572
Diameter 205
Type Other
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Corundum

Specifications

Diameter 205
Type Other
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 46
Brand Tyrolit
Type Grinding Disc

Description

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article numbers

Article number 9V911572
EAN 9003175663088
UBB 500683136393
UNSPSC 27112700
Manufacturer article nr  566308
Do not close this page. This message will disappear, when the page is fully loaded.