text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Grinding disc 5293 115 x 7,0 x 22,2


The PREMIUM FASTCUT grinding wheel for the angle grinder has been clearly optimized for easy cutting ability and high removal. This is achieved primarily through Tyrolit's specially developed FASTCUT technology. What makes this grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortab

Article number T6120.115.722
Height 7
Disc diameter (mm) 115
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 115
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 27

Description

The PREMIUM FASTCUT grinding wheel for the angle grinder has been clearly optimized for easy cutting ability and high removal. This is achieved primarily through Tyrolit's specially developed FASTCUT technology. What makes this grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start during grinding and increases working comfort many times over. As a result, this tool is characterized by maximum comfort coupled with a good lifetime and can be used universally for a range of grinding applications on steel and stainless steel.

Article numbers

Article number T6120.115.722
EAN 9003170052931
UBB 500503140252
UNSPSC 27110000
Manufacturer article nr  5293
Do not close this page. This message will disappear, when the page is fully loaded.