text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 5288 115 x 4,0 x 22,2

Article number T6121.115.422
Height 4
Disc diameter (mm) 115
Granulation 30
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum

Specifications

Height 4
Disc diameter (mm) 115
Granulation 30
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit

Article numbers

Article number T6121.115.422
EAN 9003170052887
UBB 500503140906
UNSPSC 27110000
Manufacturer article nr  5288
Do not close this page. This message will disappear, when the page is fully loaded.