text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc 50X50X16


This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Article number 6P706327
Shaft diameter (mm) 16
Disc diameter (mm) 50
Granulation 60
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Shaft diameter (mm) 16
Disc diameter (mm) 50
Granulation 60
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 16
Suitable for wood No
Suitable for paint No
Particle type Other
Nonwoven fabric-fineness Fineness medium
Suitable for filler No
Brand Tyrolit
Type Cylindrical Grinding Wheel

Description

This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Article numbers

Article number 6P706327
EAN 9003176646974
UNSPSC 31191500
Manufacturer article nr  664697
Do not close this page. This message will disappear, when the page is fully loaded.