text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc 40 Grit Medium Premium Flat 13300RPM 115 x 22mm


This PREMIUM SCM XC disc features the latest generation of surface conditioning material. This gives you flexibility and increased stock removal rates, especially on stainless steel and nonferrous metals surfaces. The open structure effectively prevents clogging and reduces heat generation, resulting in the longest possible standing times. In addition,

Article number 8H781576
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 40
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 40
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22
Suitable for wood No
Bowl wheel No
Particle type Other
Suitable for cellular concrete No
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand Tyrolit
Type Grinding Disc

Description

This PREMIUM SCM XC disc features the latest generation of surface conditioning material. This gives you flexibility and increased stock removal rates, especially on stainless steel and nonferrous metals surfaces. The open structure effectively prevents clogging and reduces heat generation, resulting in the longest possible standing times. In addition, this disc is extremely user-friendly, as the integrated centering allows only very low vibrations. Depending on the application, you have a choice of different grains: COARSE for cleaning and derusting, MEDIUM for light deburring and VERY FINE for fine-particle work.

Article numbers

Article number 8H781576
EAN 9003173112397
UNSPSC 31191500
Manufacturer article nr  34529699
Do not close this page. This message will disappear, when the page is fully loaded.