text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc 25X25X8


This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Article number 6R977667
Shaft diameter (mm) 8
Disc diameter (mm) 25
Granulation 80
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Shaft diameter (mm) 8
Disc diameter (mm) 25
Granulation 80
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 8
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Tyrolit
Type Cylindrical Grinding Wheel

Description

This vitrified-bonded internal cylindrical grinding tool is a cost-effective alternative to CBN tools, and offers a good stock removal rate. The sintered aluminium oxide mixture AT60 is suitable for universal use. You can find the right tool for your requirements in our broad assortment.

Article numbers

Article number 6R977667
EAN 9003176646684
UNSPSC 31191500
Manufacturer article nr  664668
Do not close this page. This message will disappear, when the page is fully loaded.