text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 25 x 25 x 4,8

Article number 9W261416
Diameter 25
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 25
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Brand Tyrolit

Description

With the PREMIUM pressed compact wheels, Tyrolit offers a comprehensive assortment in different specifications - from an aggressive, stiff deburring tool to a soft tool for perfect surface finish. This allows you to score points in a wide range of applications on steel, stainless steel, nonferrous metals and Plastic. The softer specification does not change the surface geometry of your workpiece in any way. At the same time, when used with a straight grinder, you can efficiently machine particularly hard-to-reach areas. In addition, these PREMIUM discs are superior to other similar products, not least because of their excellent standing time.

Article numbers

Article number 9W261416
EAN 9003172005812
UBB 500683256589
UNSPSC 27112700
Manufacturer article nr  34201993
Do not close this page. This message will disappear, when the page is fully loaded.