text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 25 x 25 x 4,8

Article number 5Z093148
Diameter 25
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 25
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness fine

Description

With the PREMIUM pressed compact wheels, Tyrolit offers a comprehensive assortment in different specifications - from an aggressive, stiff deburring tool to a soft tool for perfect surface finish. This allows you to score points in a wide range of applications on steel, stainless steel, nonferrous metals and Plastic. The softer specification does not change the surface geometry of your workpiece in any way. At the same time, when used with a straight grinder, you can efficiently machine particularly hard-to-reach areas. In addition, these PREMIUM discs are superior to other similar products, not least because of their excellent standing time.

Article numbers

Article number 5Z093148
EAN 9003172005829
UBB 500683256746
UNSPSC 27112700
Manufacturer article nr  34201994
Do not close this page. This message will disappear, when the page is fully loaded.