text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 230 x 4,0 x 22,23

Article number 1J566131
Height 4
Disc diameter (mm) 230
Granulation 30
Suitable for steel Yes
Suitable for metal Yes

Specifications

Height 4
Disc diameter (mm) 230
Granulation 30
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Brand Tyrolit

Description

The PREMIUM*** LONGLIFE is a high-performance rough grinding wheel for surface and edge grinding. The 4 mm thick rough grinding wheel achieves the highest stock removal rates, such as in pipeline construction applications.

Article numbers

Article number 1J566131
EAN 9003170054072
UBB 500572176682
UNSPSC 27110000
Manufacturer article nr  5407
Do not close this page. This message will disappear, when the page is fully loaded.