text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 230 x 10,0 x 22,23

Article number 9P105539
Height 10
Disc diameter (mm) 230
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23

Specifications

Height 10
Disc diameter (mm) 230
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Nonwoven fabric-fineness Fineness coarse

Article numbers

Article number 9P105539
EAN 9003175452569
UBB 500572172707
UNSPSC 27110000
Manufacturer article nr  545256
Do not close this page. This message will disappear, when the page is fully loaded.