text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 222870 230 x 8 x 22,23


The BASIC 2in1 rough grinding wheel for the angle grinder is best suited for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start when grinding and increases working comfort many times over. This wheel is universal

Article number T6231.230.822
Height 8
Disc diameter (mm) 230
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Height 8
Disc diameter (mm) 230
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 27

Description

The BASIC 2in1 rough grinding wheel for the angle grinder is best suited for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start when grinding and increases working comfort many times over. This wheel is universal for face and edge grinding on various steel and stainless steel qualities and should not be missing in any toolbox.

Article numbers

Article number T6231.230.822
EAN 9003172228709
UBB 500504623298
UNSPSC 27110000
Manufacturer article nr  222870
Do not close this page. This message will disappear, when the page is fully loaded.