text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 178 x 4,0 x 22,23

Numéro d'article 1E958721
Height (mm) 4
Disc diameter (mm) 178
Granulation 30
Suitable for steel Yes
Suitable for metal Yes

Spécifications

Height (mm) 4
Disc diameter (mm) 178
Granulation 30
Suitable for steel Yes
Suitable for metal Yes
Bore diameter (mm) 22.23
Particle type Corundum

La description

The PREMIUM*** LONGLIFE is a high-performance rough grinding wheel for surface and edge grinding. The 4 mm thick rough grinding wheel achieves the highest stock removal rates, such as in pipeline construction applications.

Numéros d'articles

Numéro d'article 1E958721
EAN 9003170053501
UBB 500572176195
UNSPSC 27110000
N° Article du fabricant 5350
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.