text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 150 x 20 x 32

Article number 2K545003
Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness very fine

Description

For finishing various materials Note maximum speed No alteration of the surface geometry and no chamfering at the edges Outstanding lifetime Very fine finish For finishing various materials Note maximum speed No alteration of the surface geometry and no chamfering at the edges Outstanding lifetime Very fine finish

Article numbers

Article number 2K545003
EAN 9003172014173
UBB 500683303365
UNSPSC 27112700
Manufacturer article nr  34244233
Do not close this page. This message will disappear, when the page is fully loaded.