text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 127 x 3 x 22,2

Article number 6H434974
Diameter 127
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 127
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit

Description

With the PREMIUM pressed compact wheels, Tyrolit offers a comprehensive assortment in different specifications - from an aggressive, stiff deburring tool to a soft tool for perfect surface finish. This allows you to score points in a wide range of applications on steel, stainless steel, nonferrous metals and Plastic. The softer specification does not change the surface geometry of your workpiece in any way. At the same time, when used with a straight grinder, you can efficiently machine particularly hard-to-reach areas. In addition, these PREMIUM discs are superior to other similar products, not least because of their excellent standing time.

Article numbers

Article number 6H434974
EAN 9003170397315
UBB 500683239197
UNSPSC 27112700
Manufacturer article nr  34190121
Do not close this page. This message will disappear, when the page is fully loaded.