text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Grinding disc 125


PREMIUM grinding wheel for angle grinder is the perfect tool for efficient and easy cutting ability of stainless steel. The special bond system results in excellent aggressiveness and high durability in the application. The chemical purity of the product prevents corrosion and pitting and allows for gentle treatment of the workpiece. In addition, Tyroli

Article number 1L748914
Height 4
Disc diameter (mm) 125
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 1

Specifications

Height 4
Disc diameter (mm) 125
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 27

Description

PREMIUM grinding wheel for angle grinder is the perfect tool for efficient and easy cutting ability of stainless steel. The special bond system results in excellent aggressiveness and high durability in the application. The chemical purity of the product prevents corrosion and pitting and allows for gentle treatment of the workpiece. In addition, Tyrolit's proprietary Comfort Start technology provides a comfortable start during grinding, increasing the operator's working comfort many times over. The PREMIUM rough grinding wheel is ideal for quickly and efficiently completing a wide range of grinding applications on different grades of stainless steel.

Article numbers

Article number 1L748914
EAN 9003171170689
UBB 500512876185
UNSPSC 27110000
Manufacturer article nr  117068
Do not close this page. This message will disappear, when the page is fully loaded.