text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 100 x 6,0 x 16

Article number 6M996351
Height 6
Disc diameter (mm) 100
Granulation 30
Bore diameter 16
Particle type Silicon carbide

Specifications

Height 6
Disc diameter (mm) 100
Granulation 30
Bore diameter 16
Particle type Silicon carbide
Brand Tyrolit

Description

Universal use Individual application Enhanced comfort while working

Article numbers

Article number 6M996351
EAN 9003172228723
UBB 500572177185
UNSPSC 27110000
Manufacturer article nr  222872
Do not close this page. This message will disappear, when the page is fully loaded.