text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 100 x 6,0 x 16

Specifications

Height 6
Disc diameter (mm) 100
Granulation 24
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 16
Particle type Corundum

Description

The STANDARD** rough grinding wheel is a powerful rough grinding wheel for surface and edge grinding. The tool boasts optimised cutting ability and a long lifetime.Even with low pressure, the wheel is abrasive and easy to handle.

Article numbers

Article number 7W559957
EAN 9003173680025
UBB 500572171717
UNSPSC 27110000
Manufacturer article nr  368002
Do not close this page. This message will disappear, when the page is fully loaded.