text.skipToContent text.skipToNavigation

Tyrolit Fleece sheet 152 X 229


The PREMIUM fleece sheets from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the oper

Article number 7T642062
Width 152
Type Rectangle
Length 229
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 10
Full Box only

Specifications

Width 152
Type Rectangle
Length 229
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness very fine

Description

The PREMIUM fleece sheets from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the operator benefit from the perfect adaptability of the fleece sheets to the surface.

Article numbers

Article number 7T642062
EAN 9009011207744
UBB 500572165875
UNSPSC 31191500
Manufacturer article nr  120774
Do not close this page. This message will disappear, when the page is fully loaded.