text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Flap wheel 80 x 50-6 x 40 K240

Article number 0I223354
Width 50
Diameter 80
Holding shaft (mm) 6
Granulation 240
Suitable for metal Yes

Specifications

Width 50
Diameter 80
Holding shaft (mm) 6
Granulation 240
Suitable for metal Yes
Particle type Corundum
Brand Tyrolit

Description

For finishing steel, stainless steel and nonferrous metals Fleece flap wheels spindle mounted with coated abrasive (VL-C) for increased stock removal Fleece flap wheels spindle mounted without coated abrasive for fine work Use on adjustable straight grinders Variety of grit sizes enables different surface roughnesses to be achieved Perfect for grinding hard-to-reach places Longest lifetime Material grinding without altering the surface integrity For finishing steel, stainless steel and nonferrous metals Fleece flap wheels spindle mounted with coated abrasive (VL-C) for increased stock removal Fleece flap wheels spindle mounted without coated abrasive for fine work Use on adjustable straight grinders Variety of grit sizes enables different surface roughnesses to be achieved Perfect for grinding hard-to-reach places Longest lifetime Material grinding without altering the surface integrity

Article numbers

Article number 0I223354
EAN 9003179088238
UBB 500572162237
UNSPSC 27110000
Manufacturer article nr  908823
Do not close this page. This message will disappear, when the page is fully loaded.