text.skipToContent text.skipToNavigation

Tyrolit Flap wheel 30 x 10 6 x 40 K60


These BASIC mounted flap wheels adapt perfectly to any workpiece contour thanks to their flexible flaps and are perfect for hard-to-reach places. Their radially arranged flaps can be used on various materials and allow precise work in a wide range of applications. The machining results speak for themselves - whether for matting, pre-polishing, derusting

Article number 0B133281
Width 10
Diameter 30
Holding shaft (mm) 6
Granulation 60
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 10
Diameter 30
Holding shaft (mm) 6
Granulation 60
Suitable for metal Yes
Particle type Corundum
Brand TYROLIT

Description

These BASIC mounted flap wheels adapt perfectly to any workpiece contour thanks to their flexible flaps and are perfect for hard-to-reach places. Their radially arranged flaps can be used on various materials and allow precise work in a wide range of applications. The machining results speak for themselves - whether for matting, pre-polishing, derusting or cleaning of surfaces, the mounted flap wheels are the best choice for all your requirements.

Article numbers

Article number 0B133281
EAN 9003170023641
UBB 500572154721
UNSPSC 27110000
Manufacturer article nr  34054619
Do not close this page. This message will disappear, when the page is fully loaded.