text.skipToContent text.skipToNavigation

Tyrolit Flap wheel 10 x 10-3 x 40 K80


The PREMIUM A-P01 C X spindle-mounted flap wheels made of corundum fabric are available in different dimensions and shaft sizes. Continuous wear of the coated abrasive, as well as the constant exposure of new abrasive grit is ensured, due to the radial arrangement of the flaps. As a result, a consistently improved grinding performance is achieved. The h

Article number 6F858693
Width 10
Diameter 10
Holding shaft (mm) 3
Granulation 80
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 10
Diameter 10
Holding shaft (mm) 3
Granulation 80
Suitable for metal Yes
Particle type Corundum

Description

The PREMIUM A-P01 C X spindle-mounted flap wheels made of corundum fabric are available in different dimensions and shaft sizes. Continuous wear of the coated abrasive, as well as the constant exposure of new abrasive grit is ensured, due to the radial arrangement of the flaps. As a result, a consistently improved grinding performance is achieved. The high flexibility of the flaps ensures excellent adaptability to irregular profiles and, due to constant ventilation during the machining process, the working surface is only moderately heated. While the flap wheels with 3mm shaft are characterised by their exceptionally small dimensions, the 6mm version represents the most versatile abrasive tool from this product group. Its high durability predestines them for the most diverse applications and materials.

Article numbers

Article number 6F858693
EAN 9003179093836
UBB 500572157617
UNSPSC 27110000
Manufacturer article nr  909383
Do not close this page. This message will disappear, when the page is fully loaded.