text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Silicon Carbide 60 Grit Medium Standard 28N Form Cranked 115 x 22.23mm


This STANDARD flap disc offers you a high level of comfort when grinding hard and soft stone as well as glassnot least because of the silicon carbide abrasive grain used. For perfect finishing on these materials, it is available in very fine grit sizes (up to grain size 400). The trimmable tube allows 100% use of the abrasive cloth.

Article number 4C175018
Application Grinding
Shape Cranked
Disc diameter (mm) 115
Granulation 60
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Cranked
Disc diameter (mm) 115
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick Yes
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone Yes
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Silicon carbide
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc Yes
Brand Tyrolit
Type Flap Disc

Description

This STANDARD flap disc offers you a high level of comfort when grinding hard and soft stone as well as glassnot least because of the silicon carbide abrasive grain used. For perfect finishing on these materials, it is available in very fine grit sizes (up to grain size 400). The trimmable tube allows 100% use of the abrasive cloth.

Article numbers

Article number 4C175018
EAN 9003177505072
UNSPSC 31191500
Manufacturer article nr  750507
Do not close this page. This message will disappear, when the page is fully loaded.