text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Flap discs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Flap discs
7T415631
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Tyrolit Flap Disc Ceramic 80 Grit Premium CERABOND 27A Form Cranked 115 x 22.23mm
Add to catalogue
Previous
Next
Article number
7T415631
Diameter
115
Type
Disc
Suitable for stainless steel
Yes
Suitable for metal
Yes
Particle type
Ceramics
View all specifications
Specifications & standards
Downloads
Specifications
Diameter
115
Type
Disc
Suitable for stainless steel
Yes
Suitable for metal
Yes
Particle type
Ceramics
Granulation according to CAMI
80
Brand
Tyrolit
Model
CERABOND
Type
Flap Disc
Download as PDF
Print
Description
For demanding grinding applications on different stainless steel grades Grit size 40/60 for high stock removal Grit size 80 for fine work Best results when used on powerful angle grinders High stock removal on the workpiece thanks to ceramic grain and CERABOND bond system Unique bond system prevents premature grain break-out and permits maximum lifetime Trimmable shape 28N means that the whole disc can be used Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework For demanding grinding applications on different stainless steel grades Grit size 40/60 for high stock removal Grit size 80 for fine work Best results when used on powerful angle grinders High stock removal on the workpiece thanks to ceramic grain and CERABOND bond system Unique bond system prevents premature grain break-out and permits maximum lifetime Trimmable shape 28N means that the whole disc can be used Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework
Article numbers
Article number
7T415631
EAN
9003170039475
UBB
500572138088
UNSPSC
27110000
Manufacturer article nr
34165680
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering