text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Ceramic 80 Grit Fine Premium CERABOND X 28N Form Cranked 125 x 22.23mm


The PREMIUM CERABOND X flap disc is the perfect solution for work on steel and stainless steel where a robust tool is required. Thanks to the ceramic grain used, this flap disc achieves extremely high stock removal as well as an exceptionally long lifetime. The best results are achieved with this flap disc on powerful angle grinders.

Article number 9C960248
Application Grinding
Shape Cranked
Disc diameter (mm) 125
Granulation 80
Suitable for plastic No
Packed per 5
Full Box only

Specifications

Application Grinding
Shape Cranked
Disc diameter (mm) 125
Granulation 80
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Ceramics
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness fine
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc Yes
Brand Tyrolit
Type Flap Disc

Description

The PREMIUM CERABOND X flap disc is the perfect solution for work on steel and stainless steel where a robust tool is required. Thanks to the ceramic grain used, this flap disc achieves extremely high stock removal as well as an exceptionally long lifetime. The best results are achieved with this flap disc on powerful angle grinders.

Article numbers

Article number 9C960248
EAN 9003173129241
UNSPSC 31191500
Manufacturer article nr  34577429
Do not close this page. This message will disappear, when the page is fully loaded.