text.skipToContent text.skipToNavigation

Tyrolit Flap disc 824385 125 x 22,23 ZA40 K 40


For use on different steel and stainless steel grades Grit size 40/60 for high stock removal Grit size 80/120 for fine work Very good balance between lifetime and specific stock removal Universal use Ease of use

Article number T6160.125.040
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 40

Description

For use on different steel and stainless steel grades Grit size 40/60 for high stock removal Grit size 80/120 for fine work Very good balance between lifetime and specific stock removal Universal use Ease of use

Article numbers

Article number T6160.125.040
EAN 9003178243850
UBB 500504624858
UNSPSC 27110000
Manufacturer article nr  824385
Do not close this page. This message will disappear, when the page is fully loaded.