text.skipToContent text.skipToNavigation

Tyrolit Flap disc 680386 125 x 22,23 ZA120-B K 120

Article number T6158.680.386
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Other
Granulation according to CAMI 120
Brand Tyrolit
Model 28N

Description

The PREMIUM LONGLIFE flap disc is indispensable for surface grinding on various grades of steel and stainless steel as well as for clean machining of welding seams. Not least due to the increased number of enclosed flaps, it is particularly durable and can easily withstand the heavy loads of demanding applications. At the same time, the tube can be trimmed very easily, allowing you to grind on new lines at any time.

Article numbers

Article number T6158.680.386
EAN 9003176803865
UBB 500614474673
UNSPSC 27110000
Manufacturer article nr  680386
Do not close this page. This message will disappear, when the page is fully loaded.