text.skipToContent text.skipToNavigation

Tyrolit Flap disc 668697 178 x 22,2 ZA60 K 60

Article number T6151.178.060
Diameter 178
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 178
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 60
Model 28A

Description

PREMIUM 2in1 flap disc is the perfect high performance all-rounder for grinding steel and stainless steel. This disc is specially designed to make grinding welding seams fast and easy. No matter what type of surface or edge you're machining, you can be sure of a flawless finish. Plus, its chemical purity ensures that corrosion won't occur, making it ideal for all your stainless steel needs. Get the job done faster and better with the PREMIUM 2in1 flap disc.

Article numbers

Article number T6151.178.060
EAN 9003176686970
UBB 500504532788
UNSPSC 27110000
Manufacturer article nr  668697
Do not close this page. This message will disappear, when the page is fully loaded.