text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Flap disc 668679 115 x 22,2 A40 K 40


With this PREMIUM flap disc, you are ideally equipped for any use on steel. Whether surface grinding, edge grinding or deburring work - it delivers the best surface results in every situation. Thanks to the fibre glass cloth tube, the disc offers maximum stability and is therefore the perfect grinding tool for professionals.

Article number T6150.115.040
Diameter 115
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Suitable for glass Yes
Particle type Other
Granulation according to CAMI 40
Brand Tyrolit
Model 28A

Description

With this PREMIUM flap disc, you are ideally equipped for any use on steel. Whether surface grinding, edge grinding or deburring work - it delivers the best surface results in every situation. Thanks to the fibre glass cloth tube, the disc offers maximum stability and is therefore the perfect grinding tool for professionals.

Article numbers

Article number T6150.115.040
EAN 9003176686796
UBB 500503121286
UNSPSC 27110000
Manufacturer article nr  668679
Do not close this page. This message will disappear, when the page is fully loaded.