text.skipToContent text.skipToNavigation

Tyrolit Flap disc 572473 115X22,23 ZA40 K 40


For use on different steel and stainless steel grades Grit size 40/60 for high stock removal Grit size 80/120 for fine work Very good balance between lifetime and specific stock removal Universal use Ease of use For use on different steel and stainless steel grades Grit size 40/60 for high stock removal Grit size 80/120 for fine work Very good balance between lifetime and specific stock removal Universal use Ease of use

Article number T6160.115.040
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Other
Granulation according to CAMI 40
Brand Tyrolit

Description

The TYROLIT 2in1 flap disc is used both on high alloyed steels and stainless steel, as well as on unalloyed and low alloyed steels.

Article numbers

Article number T6160.115.040
EAN 9003175724734
UBB 500504624692
UNSPSC 27110000
Manufacturer article nr  572473
Do not close this page. This message will disappear, when the page is fully loaded.