text.skipToContent text.skipToNavigation

Tyrolit Flap disc 458587 125 x 22,23 ZA80 K 80


Our STANDARD 2in1 flap disc offers you the perfect solution for versatile grinding of steel and stainless steel. Thanks to the two-in-one design, this flap disc can be used flexibly , without compromising on quality. And thanks to its long lifetime and high grinding speed, you can get the job done faster and more effectively.

Article number T6160.125.080
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 80
Brand TYROLIT

Description

Our STANDARD 2in1 flap disc offers you the perfect solution for versatile grinding of steel and stainless steel. Thanks to the two-in-one design, this flap disc can be used flexibly , without compromising on quality. And thanks to its long lifetime and high grinding speed, you can get the job done faster and more effectively.

Article numbers

Article number T6160.125.080
EAN 9003174585879
UBB 500504624510
UNSPSC 27110000
Manufacturer article nr  458587
Do not close this page. This message will disappear, when the page is fully loaded.