text.skipToContent text.skipToNavigation

Tyrolit Flap disc 454396 178 x 22,23 ZA60 K 60


Our STANDARD 2in1 flap disc offers you the perfect solution for versatile grinding of steel and stainless steel. Thanks to the two-in-one design, this flap disc can be used flexibly , without compromising on quality. And thanks to its long lifetime and high grinding speed, you can get the job done faster and more effectively.

Article number T6160.178.060
Diameter (mm) 178
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter (mm) 178
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Other
Granulation according to CAMI 60

Description

Our STANDARD 2in1 flap disc offers you the perfect solution for versatile grinding of steel and stainless steel. Thanks to the two-in-one design, this flap disc can be used flexibly , without compromising on quality. And thanks to its long lifetime and high grinding speed, you can get the job done faster and more effectively.

Article numbers

Article number T6160.178.060
EAN 9003174543961
UBB 500504624106
UNSPSC 27110000
Manufacturer article nr  454396
Do not close this page. This message will disappear, when the page is fully loaded.