text.skipToContent text.skipToNavigation

Tyrolit Flap disc 34063402 178 x 22,23 ZA40-B


This PREMIUM LONGLIFE flap disc is the first choice for surface grinding as well as for machining welding seams on various steel qualities. It is particularly durable and opens up a new dimension with a stock removal rate of up to 4000 g. Another plus in terms of efficiency: the special tube made of natural fibres can be trimmed, allowing the entire abr

Article number T6159.178.040
Diameter 178
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Diameter 178
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 40

Description

This PREMIUM LONGLIFE flap disc is the first choice for surface grinding as well as for machining welding seams on various steel qualities. It is particularly durable and opens up a new dimension with a stock removal rate of up to 4000 g. Another plus in terms of efficiency: the special tube made of natural fibres can be trimmed, allowing the entire abrasive cloth of the disc to be used.

Article numbers

Article number T6159.178.040
EAN 9003170027182
UBB 500627517849
UNSPSC 27110000
Manufacturer article nr  34063402
Do not close this page. This message will disappear, when the page is fully loaded.