text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Flap disc 34063398 150 x 22,23 ZA40-B


This PREMIUM LONGLIFE flap disc is the first choice for surface grinding as well as for machining welding seams on various steel qualities. It is particularly durable and opens up a new dimension with a stock removal rate of up to 4000 g. Another plus in terms of efficiency: the special tube made of natural fibres can be trimmed, allowing the entire abr

Article number T6159.150.040
Diameter 150
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Diameter 150
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Brand Tyrolit

Description

This PREMIUM LONGLIFE flap disc is the first choice for surface grinding as well as for machining welding seams on various steel qualities. It is particularly durable and opens up a new dimension with a stock removal rate of up to 4000 g. Another plus in terms of efficiency: the special tube made of natural fibres can be trimmed, allowing the entire abrasive cloth of the disc to be used.

Article numbers

Article number T6159.150.040
EAN 9003170027106
UBB 500627517500
UNSPSC 27110000
Manufacturer article nr  34063398
Do not close this page. This message will disappear, when the page is fully loaded.