text.skipToContent text.skipToNavigation

Tyrolit Flap disc 160256 125 x 22,2 ZA80-B K 80


Take your grinding jobs to a new level with the PREMIUM FASTCUT flap disc. The powerful tool is perfect for demanding grinding jobs on steel and stainless steel, including edge grinding or welding, for example. An additional coating ensures cool grinding and prevents discolouration. Get the job done quickly and efficiently with the PREMIUM FASTCUT flap

Article number T6145.125.080
Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 80
Model 28A

Description

Take your grinding jobs to a new level with the PREMIUM FASTCUT flap disc. The powerful tool is perfect for demanding grinding jobs on steel and stainless steel, including edge grinding or welding, for example. An additional coating ensures cool grinding and prevents discolouration. Get the job done quickly and efficiently with the PREMIUM FASTCUT flap disc - the perfect choice for the demanding grinder.

Article numbers

Article number T6145.125.080
EAN 9003171602562
UBB 500504525360
UNSPSC 27110000
Manufacturer article nr  160256
Do not close this page. This message will disappear, when the page is fully loaded.