text.skipToContent text.skipToNavigation

Tyrolit Flap disc 178 x 22,23 K120

Article number 7H500932
Diameter (mm) 178
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum

Specifications

Diameter (mm) 178
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 120

Description

The PREMIUM*** LONGLIFE is a high-performance flap disc for steel and boasts an excellent stock removal rate and the longest lifetime. A stock removal rate of more than 4000g opens up a completely new dimension.A natural fibre core gives the tool additional flexibility, meaning that the PREMIUM*** LONGLIFE fits the workpiece surface perfectly and creates clean grinding transitions.

Article numbers

Article number 7H500932
EAN 9003170027236
UBB 500572123965
UNSPSC 27110000
Manufacturer article nr  34063406
Do not close this page. This message will disappear, when the page is fully loaded.