text.skipToContent text.skipToNavigation

Tyrolit Flap disc 178 x 22,23 K120

Spécifications

Diameter (mm) 178
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Suitable for glass Yes
Particle type Corundum
Granulation according to CAMI 120

La description

The PREMIUM*** flap disc for steel is a versatile professional tool suitable for universal grinding tasks. With this disc, users will achieve perfect surfaces on steel, as well as the best results for surface or edge grinding and deburring work.The supporting disc is made of rigid fibre glass and is therefore ideally suited to use on powerful angle grinders.

Numéros d'articles

Numéro d'article 7R384433
EAN 9003176426286
UBB 500572120409
UNSPSC 27110000
N° Article du fabricant 642628
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.