text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Flap disc 178 x 22,23 K120

Specifications

Diameter 178
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 120

Description

The PREMIUM*** 2in1 flap disc combines an excellent lifetime with very high specific abrasion.The TYROLIT 2in1 flap disc is used both on high alloyed steels and stainless steel, as well as on unalloyed and low alloyed steels. Problem-free welding as well as edge and surface grinding, particularly when used on powerful angle grinders.

Article numbers

Article number 6V021479
EAN 9003176438234
UBB 500572124799
UNSPSC 27110000
Manufacturer article nr  643823
Do not close this page. This message will disappear, when the page is fully loaded.