text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Flap disc 139648 150 x 22,2 ZA 40-B K 40


Our STANDARD 2in1 flap disc offers you the perfect solution for versatile grinding of steel and stainless steel. Thanks to the two-in-one design, this flap disc can be used flexibly , without compromising on quality. And thanks to its long lifetime and high grinding speed, you can get the job done faster and more effectively.

Article number T6280.150.040
Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Other
Granulation according to CAMI 40
Brand Tyrolit
Model 27A

Description

Our STANDARD 2in1 flap disc offers you the perfect solution for versatile grinding of steel and stainless steel. Thanks to the two-in-one design, this flap disc can be used flexibly , without compromising on quality. And thanks to its long lifetime and high grinding speed, you can get the job done faster and more effectively.

Article numbers

Article number T6280.150.040
EAN 9003171396485
UBB 500504073080
UNSPSC 27110000
Manufacturer article nr  139648
Do not close this page. This message will disappear, when the page is fully loaded.